This item is Discontinued.

5.11 Stryke TDU Shirt, Zipper, 4 Pocket(s), Olive Green, 3XL 72416

This item is Discontinued.

5.11

Stryke TDU Shirt, Zipper, 4 Pocket(s), Olive Green, 3XL (Discontinued)

Mfr # 72416
Zoro # G0191926
UPC # 844802380799
Country of Origin Viet Nam
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72416
Zoro #
G0191926
UPC #
844802380799
Country of Origin
Viet Nam
Item
Stryke TDU Shirt
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Material Trade Name
Polyester/Cotton
Closure Type
Zipper
Binding
Hook-and-Loop, Zipper
Includes
Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
Type
Tactical
Number of Pockets
4
Fabric
Polyester/Cotton
Front Closure
Zipper
Shell Material
38% Cotton, 62% Polyester
Wire Color
Olive Green
Traction Material
38% Cotton, 62% Polyester

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Length
33 7/8 in
Fits Chest Size
54 in to 56 in
Neck Size
19 in to 19-1/2 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Stryke TDU Shirt, Size 3XL, Color TDU Green, Material 62 Percent Polyester, 38 Percent Cotton, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.