This item is Discontinued.
This item is Discontinued.
Stryke TDU Shirt, Zipper, 4 Pocket(s), Olive Green, M (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72416
- Zoro #
- G0191969
- UPC #
- 844802380751
- Country of Origin
- Viet Nam
- Item
- Stryke TDU Shirt
- Color
- Olive Green
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Material Trade Name
- 38% Cotton, 62% Polyester
- Closure Type
- Zipper
- Includes
- Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
- Type
- Tactical
- Binding
- Hook-and-Loop, Zipper
- Number of Pockets
- 4
- Fabric
- Polyester/Cotton
Description
Stryke TDU Shirt, Size M, Color TDU Green, Material 62 Percent Polyester, 38 Percent Cotton, Length 31-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.