Shop All Military & Tactical Boots
5.11
Tactical Boots, 12, W, Coyote, Plain, Mens, PR
Mfr # 12393
Zoro # G4291324
original price:
$144.00
20% off
new price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Last Number or Name ATAC
- Shank Material Non-Metallic
- Insole System OrthoLite(R)
- Footwear Sole Pattern Multi Directional Lug
Product Information
- Brand 5.11
- MFR # 12393
- Zoro # G4291324
- UPC # 888579253986
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 12 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Details
Description
Tactical Boots, Footwear Style Military/Tactical, 12, W, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTTEX Floor Mat, Clear, 35 in W x (CC128919ER)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 2XL, PK25 (FK-J2121-5)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (257X-10)
- ALLEGRO INDUSTRIES Allegro 2020 Full Mask Carry Bag (2020)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Military & Tactical Boots