Shop All Military & Tactical Boots
5.11
Tactical Boots, 15, R, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G2144038
original price:
$121.99
5% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Liner Material Mesh
- Last Number or Name ATAC
- Shineable Toe Yes
- Footwear Closure Type Front Lace and Side Zipper
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2144038
- UPC # 888579252422
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Footwear Width | R |
Size | 15 |
Heel Height | Less Than 1/2 in |
Details
Description
Tactical Boots, Footwear Style Military/Tactical, 15, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Foot Protection