This item is Discontinued.

5.11 Cold Protection Gloves, Goatskin Leather Palm, 40g Thinsulate C100 Lining, Black, M 59365

This item is Discontinued.

5.11

Cold Protection Gloves, Goatskin Leather Palm, 40g Thinsulate C100 Lining, Black, M (Discontinued)

Mfr # 59365
Zoro # G7220775
UPC # 888579081428
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
59365
Zoro #
G7220775
UPC #
888579081428
Country of Origin
Cambodia

Dimensions

Size
M
Bottle Size
M
Size - Alpha
M

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Goatskin Leather
Lining
40g Thinsulate C100
Palm Construction
Reinforced
Back Material
Synthetic Leather
Cut
Gunn
Coating Finish
Non Coated
Closure Type
Slip-On
Thumb Style
Straight
Thumb Material
Wing
Finger Material
Goatskin Leather
Cuff
Slip-On
Finger Style
Full Finger
Coating Material
Non Coated
Knuckle Padding Material
Goatskin Leather
Coating Coverage
Non Coated
Stitching Material
Polyester
Front Closure
Slip On
Wire Color
Black

Description

Cold Protection Gloves, M, Black, Slip-On Cuff, Lining Microfiber, Goatskin Leather Palm Material, Knit Fabric Back Material, Goatskin Leather Knuckle Padding Material, Polyester Stitching Material, Slip On Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.