This item is Discontinued.
This item is Discontinued.
Cold Protection Gloves, Goatskin Leather Palm, 40g Thinsulate C100 Lining, Black, XL (Discontinued)
Mfr #
59365
Zoro #
G7220818
UPC # 888579081442
Country of Origin Cambodia
Category Cold Weather Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59365
- Zoro #
- G7220818
- UPC #
- 888579081442
- Country of Origin
- Cambodia
Dimensions
- Size
- XL
Details
- Item
- Cold Protection Gloves
- Color
- Black
- Palm Material
- Goatskin Leather
- Lining
- 40g Thinsulate C100
- Coating Material
- Non Coated
- Coating Finish
- Non Coated
- Palm Construction
- Reinforced
- Knuckle Padding Material
- Goatskin Leather
- Finger Material
- Goatskin Leather
- Cuff
- Slip-On
- Closure Type
- Slip-On
- Back Material
- Synthetic Leather
- Thumb Style
- Straight
- Finger Style
- Full Finger
- Coating Coverage
- Non Coated
- Stitching Material
- Polyester
- Cut
- Gunn
- Thumb Material
- Wing
Description
Cold Protection Gloves, XL, Black, Slip-On Cuff, Lining Microfiber, Goatskin Leather Palm Material, Knit Fabric Back Material, Goatskin Leather Knuckle Padding Material, Polyester Stitching Material, Slip On Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.