This item is Discontinued.

5.11 Men's Defender Straight Flex Jeans, 30 in, Indigo, 76% Cotton/24% Polyester 74477

This item is Discontinued.

5.11

Men's Defender Straight Flex Jeans, 30 in, Indigo, 76% Cotton/24% Polyester (Discontinued)

Mfr # 74477
Zoro # G3057542
UPC # 888579143898
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74477
Zoro #
G3057542
UPC #
888579143898
Country of Origin
Cambodia

Dimensions

Size
30 in
Fits Waist Size
30 in

Details

Item
Defender Straight Flex Jeans
Color
Indigo
Material
76% Cotton/24% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
10 oz
Closure Type
YKK Zipper
Number of Outside Pockets
7
Garment Style
Straight Flex Jeans
Pockets
7

Description

Defender Straight Flex Jeans, Size 30 In., DW Indigo, Fits Waist Size 30 In., Inseam 34 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.