This item is Discontinued.

5.11 Men's Defender Straight Flex Jeans, 42 in, Indigo, 76% Cotton/24% Polyester 74477

This item is Discontinued.

5.11

Men's Defender Straight Flex Jeans, 42 in, Indigo, 76% Cotton/24% Polyester (Discontinued)

Mfr # 74477
Zoro # G3057509
UPC # 888579143867
Country of Origin Cambodia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74477
Zoro #
G3057509
UPC #
888579143867
Country of Origin
Cambodia

Dimensions

Size
42 in
Fits Waist Size
42 in

Details

Item
Defender Straight Flex Jeans
Color
Indigo
Material
76% Cotton/24% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
10 oz
Pockets
7
Number of Outside Pockets
7
Closure Type
YKK Zipper
Garment Style
Straight Flex Jeans

Description

Defender Straight Flex Jeans, Size 42 In., DW Indigo, Fits Waist Size 42 In., Inseam 32 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.