This item is Discontinued.
This item is Discontinued.
Men's Tactical Pants, 30 in, Black, 6% Spandex, 94% Nylon (Discontinued)
Mfr #
45502
Zoro #
G0199879
UPC # 844802349741
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45502
- Zoro #
- G0199879
- UPC #
- 844802349741
- Country of Origin
- Viet Nam
Dimensions
- Size
- 30 in
- Fits Waist Size
- 30 in
- Garment Size
- Short
Details
- Item
- Tactical Pants
- Color
- Black
- Material
- 6% Spandex, 94% Nylon
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 3.7 oz
- Garment Style
- Tactical Pants
- Pockets
- 8
- Binding
- Zipper Fly
- Closure Type
- Melamine Button, Prym Snap, YKK Zipper
- Uniform Type
- General
- Fit Type
- Slim
- Pant Sizing
- Short
- Shirt Sizing
- Short
Description
Men's Tactical Pant, Size 30 In., Black, Fits Waist Size 30 In., Garment Style Pants, Inseam 36 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.