This item is Discontinued.
This item is Discontinued.
Men's Tactical Pants, M, Black, 6% Spandex, 94% Nylon (Discontinued)
Mfr #
45502
Zoro #
G0199860
UPC # 844802349758
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45502
- Zoro #
- G0199860
- UPC #
- 844802349758
- Country of Origin
- Viet Nam
Dimensions
- Size
- M
- Fits Waist Size
- 32 in
- Garment Size
- Short
Details
- Item
- Tactical Pants
- Color
- Black
- Material
- 6% Spandex, 94% Nylon
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 3.7 oz
- Binding
- Zipper Fly
- Pockets
- 8
- Garment Style
- Tactical Pants
- Closure Type
- Melamine Button, Prym Snap, YKK Zipper
- Fit Type
- Slim
- Uniform Type
- General
- Pant Sizing
- Short
- Shirt Sizing
- Short
Description
Men's Tactical Pant, Size 32 In., Black, Fits Waist Size 32 In., Garment Style Pants, Inseam 36 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8