This item is Discontinued.

5.11 Men's Tactical Pants, 2XL, Black, 6% Spandex, 94% Nylon 45502

This item is Discontinued.

5.11

Men's Tactical Pants, 2XL, Black, 6% Spandex, 94% Nylon (Discontinued)

Mfr # 45502
Zoro # G0199827
UPC # 844802349802
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45502
Zoro #
G0199827
UPC #
844802349802
Country of Origin
Viet Nam
Item
Tactical Pants
Color
Black
Material
6% Spandex, 94% Nylon
Gender
Men's
Inseam
36 in
Fabric Weight
3.7 oz
Binding
Zipper Fly
Pockets
8
Number of Outside Pockets
8
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snaps and Melamine Button
Uniform Type
General
Fit Type
Slim
Pant Sizing
Short
Shirt Sizing
Short
Shell Material
6% Spandex, 94% Nylon
Wire Color
Black
Traction Material
6% Spandex, 94% Nylon

Dimensions

Size
2XL
Fits Waist Size
42 in
Garment Size
Short
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Men's Tactical Pant, Size 42 In., Black, Fits Waist Size 42 In., Garment Style Pants, Inseam 36 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.