This item is Discontinued.

5.11 Men's Tactical Pants, 28 in, Navy, 6% Spandex, 94% Nylon 45502

This item is Discontinued.

5.11

Men's Tactical Pants, 28 in, Navy, 6% Spandex, 94% Nylon (Discontinued)

Mfr # 45502
Zoro # G4366680
UPC # 844802358538
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45502
Zoro #
G4366680
UPC #
844802358538
Country of Origin
Viet Nam
Item
Tactical Pants
Color
Navy
Material
6% Spandex, 94% Nylon
Gender
Men's
Inseam
36 in
Fabric Weight
3.7 oz
Binding
Zipper Fly
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snaps and Melamine Button
Pockets
8
Number of Outside Pockets
8
Uniform Type
General
Fit Type
Slim
Pant Sizing
Short
Shirt Sizing
Short
Shell Material
6% Spandex, 94% Nylon
Wire Color
Navy
Traction Material
6% Spandex, 94% Nylon

Dimensions

Size
28 in
Fits Waist Size
28 in
Garment Size
Short
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Men's Tactical Pant, Size 28 In., Dark Navy, Fits Waist Size 28 In., Garment Style Pants, Inseam 36 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.