Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, L, Brown, S
  • Zoro #: G0196211
  • Mfr #: 74003
$59.99
  • Number of Outside Pockets: 8
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Item: TDU Pants
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196211
  • Mfr #: 74003
Number of Outside Pockets: 8 Binding: YKK Zipper, Prym Snap, and Melamine Button
Item: TDU Pants Color: Brown
Garment Style: TDU Pants Size: S
Pockets: 8 Closure Type: YKK Zipper, PRYM Snap
Fits Waist Size: 28" to 30" Material: Polyester/Cotton Ripstop Fabric
Inseam: 35-1/2" Hammer Loop: No
Gender: Men's Fabric Weight: 7.5 oz.
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size S, Brown, Fits Waist Size 27-1/2 In. to 31 In., Garment Style TDU Pants, Inseam L, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003