Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ripstop TDU Pant, L, Brown, XL

  • Zoro #: G0196205
  • Mfr #: 74003
$59.99
  • Number of Outside Pockets: 8
  • Gender: Men's
  • Fits Waist Size: 39-1/2 in to 43 in
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196205
  • Mfr #: 74003
Number of Outside Pockets: 8 Gender: Men's
Fits Waist Size: 39-1/2 in to 43 in Hammer Loop: No
Size: Xl Inseam: 35-1/2"
Binding: YKK Zipper, Prym Snap, and Melamine Button Fabric Weight: 7.5 oz
Pockets: 8 Material: 65% Polyester/35% Cotton
Color: Brown Item: TDU Pants
Garment Style: TDU Pants Closure Type: YKK Zipper, PRYM Snap
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size XL, Brown, Fits Waist Size 39-1/2 In. to 43 In., Garment Style TDU Pants, Inseam L, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003