Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, R, Brown, M
  • Zoro #: G0196141
  • Mfr #: 74003
$59.99
  • Closure Type: YKK Zipper, PRYM Snap
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Fabric Weight: 7.5 oz.
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196141
  • Mfr #: 74003
Closure Type: YKK Zipper, PRYM Snap Binding: YKK Zipper, Prym Snap, and Melamine Button
Fabric Weight: 7.5 oz. Color: Brown
Size: M Hammer Loop: No
Gender: Men's Pockets: 8
Inseam: 32-1/2" Material: Polyester/Cotton Ripstop Fabric
Fits Waist Size: 32" to 34" Garment Style: TDU Pants
Number of Outside Pockets: 8 Item: TDU Pants
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size M, Brown, Fits Waist Size 31-1/2 In. to 35 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003