5.11 Tactical

Ripstop TDU Shirt, XL, Dark Navy

5.11 Tactical Ripstop TDU Shirt, XL, Dark Navy 72002
Hover or click to zoom Tap to zoom
  • Color: Blue
  • Fits Chest Size: 46 in to 48 in
  • Sleeve Length: Love Sleeve
  • Type: Long Sleeve
  • Item: Ripstop TDU Shirt
  • Product Type: Ripstop TDU Shirt
  • Country of Origin (subject to change): Viet Nam
See full product details
$65.00

Subtotal: $65.00

5.11 Tactical #72002 Specifications

  • Color: Blue
  • Fits Chest Size: 46 in to 48 in
  • Size: Xl
  • Sleeve Length: Love Sleeve
  • Type: Long Sleeve
  • Item: Ripstop TDU Shirt
  • Product Type: Ripstop TDU Shirt
  • Country of Origin (subject to change): Viet Nam

Description

Ripstop TDU Shirt, Long Sleeve, Color Dark Navy, Size XL, Fits Chest Size 46 to 48, Garment Style TDU Shirts

Reviews of 5.11 Tactical #72002

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.