This item is Discontinued.

5.11 Men's Tactical Pants, 48 in, Black, 35% Cotton, 65% Polyester 74369L

This item is Discontinued.

5.11

Men's Tactical Pants, 48 in, Black, 35% Cotton, 65% Polyester (Discontinued)

Mfr # 74369L
Zoro # G4792562
UPC # 844802359795
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74369L
Zoro #
G4792562
UPC #
844802359795
Country of Origin
Bangladesh

Dimensions

Size
48 in
Fits Waist Size
48 in
Garment Size
Long
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Tactical Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Tactical Pants
Binding
Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Closure Type
Prym Snap, YKK Zipper
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long
Shell Material
35% Cotton, 65% Polyester
Wire Color
Black

Description

Stryke Flex-Tac Pants, Size 48 In., Black, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.