This item is Discontinued.

5.11 Men's Tactical Pants, 48 in, Olive Green, 35% Cotton, 65% Polyester 74369L

This item is Discontinued.

5.11

Men's Tactical Pants, 48 in, Olive Green, 35% Cotton, 65% Polyester (Discontinued)

Mfr # 74369L
Zoro # G4783042
UPC # 844802359993
Country of Origin Bangladesh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74369L
Zoro #
G4783042
UPC #
844802359993
Country of Origin
Bangladesh

Dimensions

Size
48 in
Fits Waist Size
48 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Binding
Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Closure Type
Prym Snap, YKK Zipper
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Stryke Flex-Tac Pants, Size 48 In., TDU Green, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.