This item is Discontinued.
This item is Discontinued.
Men's Tactical Pants, 50 in, Coyote, 35% Cotton, 65% Polyester (Discontinued)
Mfr #
74369L
Zoro #
G4843008
UPC # 888579075588
Country of Origin Bangladesh
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 74369L
- Zoro #
- G4843008
- UPC #
- 888579075588
- Country of Origin
- Bangladesh
Dimensions
- Size
- 50 in
- Fits Waist Size
- 50 in
- Garment Size
- Long
Details
- Item
- Tactical Pants
- Color
- Coyote
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.8 oz
- Garment Style
- Tactical Pants
- Pockets
- 12
- Binding
- Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
- Closure Type
- Prym Snap, YKK Zipper
- Uniform Type
- General
- Pant Sizing
- Long
- Shirt Sizing
- Long
Description
Stryke Flex-Tac Pants, Size 50 In., Coyote, Fits Waist Size 50 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.