This item is Discontinued.
This item is Discontinued.
Men's Tactical Pants, 52 in, Burnt, 35% Cotton, 65% Polyester (Discontinued)
Mfr #
74369L
Zoro #
G4814159
UPC # 888579141221
Country of Origin Bangladesh
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74369L
- Zoro #
- G4814159
- UPC #
- 888579141221
- Country of Origin
- Bangladesh
Dimensions
- Size
- 52 in
- Fits Waist Size
- 52 in
- Garment Size
- Long
- Bottle Size
- 52 in
- Size - Alpha
- 52 in
Details
- Item
- Tactical Pants
- Color
- Burnt
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.8 oz
- Binding
- Snap, Zipper Fly
- Garment Style
- Tactical Pants
- Pockets
- 12
- Closure Type
- Prym Snap, YKK Zipper
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 65% Polyester/35% Cotton
- Wire Color
- Burnt
Description
Stryke Flex-Tac Pants, Size 52 In., Burnt, Fits Waist Size 52 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.