This item is Discontinued.

5.11 Men's Tactical Pants, 54 in, Navy, 35% Cotton, 65% Polyester 74369L

This item is Discontinued.

5.11

Men's Tactical Pants, 54 in, Navy, 35% Cotton, 65% Polyester (Discontinued)

Mfr # 74369L
Zoro # G4785267
UPC # 844802360128
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74369L
Zoro #
G4785267
UPC #
844802360128
Country of Origin
Bangladesh

Dimensions

Size
54 in
Fits Waist Size
54 in
Garment Size
Long
Bottle Size
5XL
Size - Alpha
5XL

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
12
Binding
Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Garment Style
Tactical Pants
Closure Type
Prym Snap, YKK Zipper
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long
Shell Material
35% Cotton, 65% Polyester
Wire Color
Navy

Description

Stryke Flex-Tac Pants, Size 54 In., Dark Navy, Fits Waist Size 54 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.