This item is Discontinued.

5.11 Tactical Shirt, Hook-and-Loop, Zipper, 4 Pocket(s), Navy, 3XL 72416

This item is Discontinued.

5.11

Tactical Shirt, Hook-and-Loop, Zipper, 4 Pocket(s), Navy, 3XL (Discontinued)

Mfr # 72416
Zoro # G0191987
UPC # 844802380737
Country of Origin Viet Nam
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72416
Zoro #
G0191987
UPC #
844802380737
Country of Origin
Viet Nam
Item
Tactical Shirt
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Canted Front Chest Pockets, Loop Patch Platform, Mandarin Collar, Reinforced Articulated Elbows, Vertical Sleeve Pockets
Material Trade Name
Polyester/Cotton
Closure Type
Hook-and-Loop, Zipper
Type
Collared Work Shirt
Includes
Badge Tab, Epaulette Kit
Binding
Hook-and-Loop, Zipper
Number of Pockets
4
Fabric
Cotton, Polyester
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Front Closure
Hook-and-Loop, Zipper
Shell Material
38% Cotton, 62% Polyester
Wire Color
Navy
Traction Material
38% Cotton, 62% Polyester

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Length
33 7/8 in
Fits Chest Size
Adjustable Cuffs, Canted Front Chest Pockets, Loop Patch Platform, Mandarin Collar, Reinforced Articulated Elbows, Vertical Sleeve Pockets
Neck Size
19 1/2 in
Garment Size
Regular
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Stryke TDU Shirt, Size 3XL, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.