Shop 5.11
See all product information
Create Account
Stryke TDU Shirt, Zipper, 4 Pocket(s), Storm Gray, L
Mfr # 72416
Zoro # G0192136
product price:Â
$
92.39
/ea
Key Features
Size
L
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72416
- Zoro #
- G0192136
- UPC #
- 844802335669
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
- Sleeve Length
- Long Sleeve
- Length
- 32 in
- Neck Size
- 16 in to 16-1/2 in
- Fits Chest Size
- 42 in to 44 in
Details
- Item
- Stryke TDU Shirt
- Color
- Storm Gray
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Material Trade Name
- 38% Cotton, 62% Polyester
- Closure Type
- Zipper
- Binding
- Hook-and-Loop, Zipper
- Includes
- Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
- Type
- Tactical
- Number of Pockets
- 4
- Fabric
- Polyester/Cotton
Description
Stryke TDU Shirt, Size L, Color Storm, Material 62 Percent Polyester, 38 Percent Cotton, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.