This item is Discontinued.
This item is Discontinued.
Stryke TDU Shirt, Zipper, 4 Pocket(s), Olive Green, 2XL (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72416
- Zoro #
- G0191935
- UPC #
- 844802380782
- Country of Origin
- Viet Nam
- Item
- Stryke TDU Shirt
- Color
- Olive Green
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Material Trade Name
- 38% Cotton, 62% Polyester
- Closure Type
- Zipper
- Type
- Tactical
- Binding
- Hook-and-Loop, Zipper
- Includes
- Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
- Number of Pockets
- 4
- Fabric
- Polyester/Cotton
- Front Closure
- Zipper
- Shell Material
- 38% Cotton, 62% Polyester
- Wire Color
- Olive Green
- Traction Material
- 38% Cotton, 62% Polyester
Dimensions
- Size
- 2XL
- Sleeve Length
- Long Sleeve
- Neck Size
- 17 in to 17-1/2 in
- Length
- 33 1/4 in
- Fits Chest Size
- 50 in to 52 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Stryke TDU Shirt, Size 2XL, Color TDU Green, Material 62 Percent Polyester, 38 Percent Cotton, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.