This item is Discontinued.
This item is Discontinued.
Taclite Pro Ripstop Long Sleeve Shirt, 35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62070
- Zoro #
- G8782541
- UPC #
- 844802257435
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- 34-1/2 in to 35-1/2 in
- Neck Size
- 14-1/2 in
- Garment Size
- Regular
Details
- Item
- Taclite Pro Ripstop Long Sleeve Shirt
- Color
- Black
- Material
- 35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester
- Fabric Weight
- 4.4 oz
- Pockets
- 6
- Features
- Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
- Closure Type
- 4-Hole Melamine Button Fronts, Hook-and-Loop
- Binding
- 4-Hole Melamine Button, Hook-and-Loop
- Includes
- (2) Hidden Button Down Collar Tabs
- Type
- Taclite Shirt
- Style
- Ripstop Shirt
- Fabric
- Cotton, Polyester
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Taclite Pro Ripstop Long Sleeve Shirt, Size S, Black, Fits Chest Size 34-1/2 In. to 35-1/2 In., Garment Style Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Taclite Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.