This item is Discontinued.

5.11 Taclite Pro Ripstop Long Sleeve Shirt, 35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester 62070

This item is Discontinued.

5.11

Taclite Pro Ripstop Long Sleeve Shirt, 35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester (Discontinued)

Mfr # 62070
Zoro # G8782575
UPC # 844802257466
Country of Origin Viet Nam
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62070
Zoro #
G8782575
UPC #
844802257466
Country of Origin
Viet Nam

Dimensions

Size
Xl
Sleeve Length
Long Sleeve
Fits Chest Size
43 in to 45 in
Neck Size
17 1/2 in
Garment Size
Regular

Details

Item
Taclite Pro Ripstop Long Sleeve Shirt
Color
Black
Material
35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester
Fabric Weight
4.4 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
4-Hole Melamine Button Fronts, Hook-and-Loop
Type
Taclite Shirt
Includes
(2) Hidden Button Down Collar Tabs
Binding
4-Hole Melamine Button, Hook-and-Loop
Fabric
Cotton, Polyester
Style
Ripstop Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Ripstop Long Sleeve Shirt, Size XL, Black, Fits Chest Size 43 In. to 45 In., Garment Style Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Taclite Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.