Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Taclite Pro Shirt, Battle Brown, 2XL
  • Zoro #: G0199608
  • Mfr #: 72175
$63.99
  • Fabric: Polyester/Cotton
  • Length: 34-1/4"
  • Color: Battle Brown
See full product details
Orders over $75 ship free.

5.11 Tactical #72175 Specifications

  • Zoro #: G0199608
  • Mfr #: 72175
Fabric: Polyester/Cotton Length: 34-1/4"
Color: Battle Brown Closure Type: Button
Material: 65% Poly, 35% Cotton Sleeve Length: Long Sleeve
Includes: Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket Neck Size: 17" to 17-1/2"
Size: 2XL Pockets: 4
Fabric Weight: 4 oz. Fits Chest Size: 50" to 52"
Binding: 4-Hole Melamine Buttons Item: Taclite Pro Shirt
Type: Tactical Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size 2XL, Color Battle Brown, Material 65 Percent Poly, 35 Percent Cotton, Length 34-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175