5.11 Tactical
Taclite TDU Shirt, S, Black
- Zoro #: G7749515
- Mfr #: 72054
Tap to zoom
Hover or click to zoom
$60.00
- Color: Black
- Fits Chest Size: 34 in to 36 in
- Sleeve Length: Love Sleeve
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.00
5.11 Tactical #72054 Specifications
- Zoro #: G7749515
- Mfr #: 72054
- Color: Black
- Fits Chest Size: 34 in to 36 in
- Size: S
- Sleeve Length: Love Sleeve
- Type: Long Sleeve
- Item: Taclite TDU Shirt
- Product Type: Taclite TDU Shirt
- Country of Origin (subject to change): Viet Nam
Description
Taclite TDU Shirt, Long Sleeve, Color Black, Size S, Fits Chest Size 34 to 36, Garment Style TDU Shirts