Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 28 in., Khaki
  • Zoro #: G0195575
  • Mfr #: 73327
$69.99
  • Fits Waist Size: 28"
  • Fabric Weight: 4.84 oz.
  • Inseam: 11"
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195575
  • Mfr #: 73327
Fits Waist Size: 28" Fabric Weight: 4.84 oz.
Inseam: 11" Gender: Men's
Item: Stryke Shorts Size: 28"
Closure Type: YKK Zipper Number of Outside Pockets: 8
Color: Khaki Pockets: 8
Material: Flex-Tac(R) Ripstop Fabric Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 28 In., Fits Waist Size 28 In., Color Khaki, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327