Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 31 in., Black
  • Zoro #: G0195679
  • Mfr #: 73327
$69.99
  • Color: Black
  • Pockets: 8
  • Fits Waist Size: 31"
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195679
  • Mfr #: 73327
Color: Black Pockets: 8
Fits Waist Size: 31" Fabric Weight: 6.8 oz.
Item: Tactical Shorts Material: 65% Polyester/35% Cotton
Size: 31" Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 31 In., Fits Waist Size 31 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327