Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 33 in., Black
  • Zoro #: G0195651
  • Mfr #: 73327
$69.99
  • Fabric Weight: 4.84 oz.
  • Size: 33"
  • Fits Waist Size: 33"
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195651
  • Mfr #: 73327
Fabric Weight: 4.84 oz. Size: 33"
Fits Waist Size: 33" Pockets: 8
Color: Black Item: Stryke Shorts
Closure Type: YKK Zipper Gender: Men's
Inseam: 11" Material: Flex-Tac(R) Ripstop Fabric
Number of Outside Pockets: 8 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 33 In., Fits Waist Size 33 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327