Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 34 in., Black
  • Zoro #: G0195645
  • Mfr #: 73327
$69.99
  • Pockets: 8
  • Fits Waist Size: 34"
  • Material: Flex-Tac(R) Ripstop Fabric
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195645
  • Mfr #: 73327
Pockets: 8 Fits Waist Size: 34"
Material: Flex-Tac(R) Ripstop Fabric Fabric Weight: 4.84 oz.
Item: Stryke Shorts Closure Type: YKK Zipper
Number of Outside Pockets: 8 Inseam: 11"
Color: Black Size: 34"
Gender: Men's Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 34 In., Fits Waist Size 34 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327