Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 42 in., Black
  • Zoro #: G0195590
  • Mfr #: 73327
$69.99
  • Pockets: 8
  • Size: 42"
  • Material: 65% Polyester/35% Cotton
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195590
  • Mfr #: 73327
Pockets: 8 Size: 42"
Material: 65% Polyester/35% Cotton Item: Tactical Shorts
Color: Black Fits Waist Size: 42"
Fabric Weight: 6.8 oz. Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 42 In., Fits Waist Size 42 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327