This item is Discontinued.
This item is Discontinued.
Men's Police Pants, M, Navy, 35% Cotton, 65% Polyester (Discontinued)
Mfr #
74371
Zoro #
G4761257
UPC # 844802238960
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74371
- Zoro #
- G4761257
- UPC #
- 844802238960
- Country of Origin
- Viet Nam
Dimensions
- Size
- M
- Fits Waist Size
- 33 in
- Garment Size
- Regular
Details
- Item
- Police Pants
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.1 oz
- Number of Outside Pockets
- 8
- Pockets
- 8
- Closure Type
- YKK Zipper, PRYM Snap
- Garment Style
- Class B Cargo Pants
- Binding
- Self-Adjusting Tunnel Waistband
- Uniform Type
- Class B
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
TCLT PDU B-CL Pants, Size 33 In., Midnight Navy, Fits Waist Size 33 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.1 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.