Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Urban Shorts, Waist Size 38", Dark Navy

  • Zoro #: G4025198
  • Mfr #: 73342
$40.00
  • Color: Dark Navy
  • Item: Fast-Tac Urban Shorts
  • Size: 38 in
See full product details
Orders over $75 ship free.

5.11 Tactical #73342 Specifications

  • Zoro #: G4025198
  • Mfr #: 73342
  • Color: Dark Navy
  • Item: Fast-Tac Urban Shorts
  • Size: 38 in
  • Material: 100% Polyester with WR Finish
  • Inseam: 11 in
  • Fits Waist Size: 38 in
  • Fabric Weight: 4.7 oz
  • Pockets: 5
  • Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Fast-Tac Urban Shorts, Size 38 In., Fits Waist Size 38 In., Inseam 11 In., Color Dark Navy, Material 100 Percent Polyester with WR Finish, Pockets 5, Fabric Weight 4.7 oz

Reviews of 5.11 Tactical #73342