5.11

Urban Shorts, Waist Size 42", Khaki


$40.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyester Fast-Tac Ripstop Fabric
  • Material Trade Name 100% Polyester with WR Finish
  • Gender Men's
  • Size 42 in
  • Inseam 11 in
See all product information