This item is Discontinued.

5.11 Women's Women's Stryke Pants, 16, Black, 20% Cotton, 80% Polyester 64402

This item is Discontinued.

5.11

Women's Women's Stryke Pants, 16, Black, 20% Cotton, 80% Polyester (Discontinued)

Mfr # 64402
Zoro # G3045563
UPC # 844802380256
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64402
Zoro #
G3045563
UPC #
844802380256
Country of Origin
Viet Nam

Dimensions

Size
16
Fits Waist Size
33-1/2"
Women Size
16
Garment Size
Regular

Details

Item
Women's Stryke Pants
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Pockets
8
Garment Style
Tactical Pants
Number of Outside Pockets
8
Closure Type
Melamine Button, YKK Zipper
Binding
Button, Self-Adjusting Tunnel Waistband
Includes Hammer Loop
No
Uniform Type
Class B
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Stryke Pants, Size 16, Black, Fits Waist Size 16, Inseam 28-3/4 In., Material 80 Percent Polyester/20 Percent Cotton, Fabric Weight 6.76 oz, Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.