This item is Discontinued.

5.11 Men's Police Pants, 4XL, Spruce Green, 35% Cotton, 65% Polyester 74371

This item is Discontinued.

5.11

Men's Police Pants, 4XL, Spruce Green, 35% Cotton, 65% Polyester (Discontinued)

Mfr # 74371
Zoro # G4873187
UPC # 844802247269
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74371
Zoro #
G4873187
UPC #
844802247269
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
50 in
Garment Size
Regular

Details

Item
Police Pants
Color
Spruce Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.2 oz
Garment Style
Police Pants
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Binding
Self-Adjusting Tunnel Waistband
Pockets
8
Uniform Type
Class B
Pant Sizing
Regular
Shirt Sizing
Regular

Description

TCLT PDU B-CL Pants, Size 50 In., Spruce Green, Fits Waist Size 50 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.1 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.