This item is Discontinued.
This item is Discontinued.
Womens Taclite Shirt, TDU Green, L (Discontinued)
Mfr #
62070
Zoro #
G0199599
UPC # 844802360159
Country of Origin Viet Nam
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62070
- Zoro #
- G0199599
- UPC #
- 844802360159
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- 42 in to 44 in
- Neck Size
- 16 1/2 in
- Length
- 28 in
- Garment Size
- Regular
Details
- Item
- Tactical Shirt
- Color
- Olive Green
- Fabric Weight
- 4.2 oz
- Features
- Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
- Material Trade Name
- Polyester/Cotton
- Material
- 35% Cotton, 65% Polyester
- Type
- Collared Work Shirt
- Closure Type
- Button
- Includes
- Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets
- Pockets
- 4
- Binding
- 4-Hole Melamine Button
- Number of Pockets
- 4
- Fabric
- Cotton, Polyester
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Women's Taclite Shirt, Size L, Color TDU Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 28 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.4 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.