This item is Discontinued.
This item is Discontinued.
Womens Taclite Shirt, TDU Green, S (Discontinued)
Mfr #
62070
Zoro #
G0199571
UPC # 844802360135
Country of Origin Viet Nam
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62070
- Zoro #
- G0199571
- UPC #
- 844802360135
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve
- Neck Size
- 14-1/2 in
- Length
- 26 3/4 in
- Fits Chest Size
- 34 in to 36 in
- Garment Size
- Regular
Details
- Item
- Tactical Shirt
- Color
- Olive Green
- Fabric Weight
- 4.2 oz
- Features
- Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
- Material Trade Name
- Polyester/Cotton
- Includes
- Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets
- Binding
- 4-Hole Melamine Button
- Material
- 35% Cotton, 65% Polyester
- Closure Type
- Button
- Type
- Collared Work Shirt
- Pockets
- 4
- Number of Pockets
- 4
- Fabric
- Cotton, Polyester
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Women's Taclite Shirt, Size S, Color TDU Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 26-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.4 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.