
Slip Hazard Station Shadow Board with Squeegee and Wet floor Sign Yellow Board with Black Shadows
Mfr # SLIPHZD-YELLOW / BLACK
Zoro # G909676907
product price:Â $417.99
/eaKey Features
Legend
5S Shadow Board
Width
63.5 in
Height
26.5 in
Sign Shape
Rectangle
Sign Background Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLIPHZD-YELLOW / BLACK
Zoro #
G909676907
UPC #
-
Country of Origin
United States
Dimensions
Width
63.5 in
Height
26.5 in
Thickness
0.12 in
Details
Legend
5S Shadow Board
Sign Shape
Rectangle
Sign Background Color
Yellow/Black
Description
Slip Hazard Station Shadow Board with Squeegee and Wet floor Signs- Freight Shipping RequiredOur Slip Hazard Shadow Board Station will quickly allow you to contain spills so accidents are prevented. Visually see if items are missing with our 5S Shadows BoardsEliminate searching for toolsEverything will have a place.Everyone will know the standard for returning tools.Includes:1 Slip Hazard BoardHanging Hardware for all tools1 24in Squeegee With aluminum handle2 Wet Floor SignsBoard SpecificationsBoard Dimensions: 75 inches x 38 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.