Revsible Wall Guard for Hand Dryer, Alum Wall Splash Guard, Adhesive Tape Strips, White&Grey Clr

  • Mfr # 111993
  • Zoro # G915885003
product price: 
$
64.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
111993
Zoro #
G915885003
UPC #
850048885578
Country of Origin
China

Description

This Double-Sided Bathroom Hand Dryer Wall Splash Guard is designed for superior protection against water splashes and ensures your walls stay clean and dry. Made with heavy-duty aluminum, this splash guard provides a durable solution for both commercial and residential spaces. The 2-in-1 reversible design features a grey and white finish, offering versatility and a modern, sleek look. Heavy-duty aluminum material for exceptional durability and resistance to wear and tear. Double-sided design with a reversible grey and white finish, giving you two aesthetic options in one product. Effective splash protection that guards against water damage from hand dryers, preserving the condition of your walls. Size: 31.49in x 15.74in x 0.12in, offering ample coverage to shield walls in high-traffic areas. Easy installation with adhesive strips included for a tool-free, quick setup process. Sleek, contemporary design that enhances the aesthetic of your restroom or public bathroom space. Fits under hand dryers seamlessly, providing discreet and effective wall protection without being obtrusive. This Wall Splash Guard is an ideal choice for bathrooms, offices, and public restrooms, offering efficient splash protection, effortless installation, and a clean, modern look. Keep your space dry and hygienic while preserving the integrity of your walls with this practical and stylish solution.


  • Heavy-duty aluminum material for exceptional durability and resistance to wear and tear.
  • Double-sided design with a reversible grey and white finish, giving you two aesthetic options in one product.
  • Effective splash protection that guards against water damage from hand dryers, preserving the condition of your walls.
  • Size: 31.49" x 15.74" x 0.12", offering ample coverage to shield walls in high-traffic areas.
  • Easy installation with adhesive strips included for a tool-free, quick setup process.
  • Sleek, contemporary design that enhances the aesthetic of your restroom or public bathroom space.
  • Fits under hand dryers seamlessly, providing discreet and effective wall protection without being obtrusive

Ratings & reviews