Shop 603 PRODUCTS
Create Account
SPA-M005BLK Spira Medium Postbox; Black
- Mfr # SPA-M005BLK
- Zoro # G603787633
product price:Â
$
305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA-M005BLK
- Zoro #
- G603787633
- UPC #
- 602573820209
- Country of Origin
- China
Description
The Spira Medium PostBox is a quality design mailbox fabricated of Marine grade 316 stainless steel with a matte black powder coat finish for superior rust resistance. It's slightly larger than a standard mailbox. This is a quality, rugged mailbox designed for years of service.
Features- Spira postbox without newspaper/package bin
- Medium size heavy duty stainless steel construction with matte black powder coat finish
- Quality smooth-sealing door
- Magnetic catch
- Classic and post-modern
- Contemporary styling, mounts on standard posts with a cross member (mount on spira post using SPA-B001 bracket accessory)
- Superior rust/road salt resistance
- Marine grade 316 stainless steel
- Ergonomic metal handle
- Magnetic closure
- Red powder coat finish aluminum flag
- Elastomer gasket seal on door
- It mounts the same as any standard mailbox using a universal bracket or directly to cross bar. No fasteners included. This mailbox also mounts to the Spira Post using the Spira Bracket.
- Color: Black
- Material: Stainless Steel
- Size: Medium
- Exterior Dimension: 9" H x 8" W x 15.5" D
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.