Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, Stainless Steel, 3/4 in Length
Mfr # 3630
Zoro # G0804559
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3630
- Zoro # G0804559
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Socket Head Cap Screw |
Weight | 0.05 |
Head Type | Button |
Description
S/S 5/16-18 X .375" Bhscs,W/ Econ T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0010)
- FOREVERBOLT Lag Screw, 1/2 in, 3-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1235P10)
- DANCO 6-3/8 in. L Steel Clevis Clip (34808B)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (17-6312)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (17-8535)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length (3619)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3017)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.075.0250)
- 80/20 Socket Head Cap Screws