customer-service Help
80/20 Inc

1/4"-20 Button Socket Head Cap Screw, 3/4 in L

80/20 Inc 1/4"-20 Button Socket Head Cap Screw,  3/4 in L 3065
Hover or click to zoom Tap to zoom
$0.45

Must order in multiples of 20

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex
  • Length: 3/4 in
See full product details
Orders over $75 ship free.

Total: $9.00

80/20 Inc #3065 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex
  • Length: 3/4 in
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Button Head Bhscs,1/4-20x.75

Reviews of 80/20 Inc #3065