80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length
Mfr # 75-3524
Zoro # G0842042
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 25 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 13-6525
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3872
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 75-3826
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length 3082
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length 75-3453
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length 11-8316
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length 3814
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length A0440160316
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51050.011.0018
- 80/20 Socket Head Cap Screws