80/20
M8-1.25 Socket Head Cap Screw, 20 mm L
- Zoro #: G0805721
- Mfr #: 3816
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 20 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Weight: 0.051
$1.52
Must order in multiples of 8
Ships from United States
Subtotal: $12.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3816 Specifications
- Zoro #: G0805721
- Mfr #: 3816
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 20 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Weight: 0.051
- Country of Origin (subject to change): United States
Description
M8 X 20 Shcs,W/ Economy T-Nut
Reviews of 80/20 #3816
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L 3059
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3454
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 19-8320
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 50 mm L 13-8550
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 13-6525
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 32 mm L 3839
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 250 PK 992658-250
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 465717-100
- 80/20 Socket Head Cap Screws