80/20
M8-1.25 Socket Head Cap Screw, 25 mm L
- Zoro #: G0841001
- Mfr #: 75-3431
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.05
$1.29
Must order in multiples of 7
Subtotal: $9.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3431 Specifications
- Zoro #: G0841001
- Mfr #: 75-3431
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.05
- Country of Origin (subject to change): United States
Description
M8 X 25mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3431
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 18 mm L 75-3626
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L 19-8325
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3518
- 80/20 5/16"-18 Socket Head Cap Screw, 5/8 in L 75-3833
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3843
- 80/20 M5-0.80 Socket Head Cap Screw, 16 mm L 75-3400
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 500 PK 933661-500
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK 154748-50
- 80/20 Socket Head Cap Screws