Shop All Structural Framing System Accessories
80/20
T-Slot Cover, 10 Series, Width 1/2 In.
Mfr # 2112
Zoro # G3033138
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With 10 Series
- Type T-Slot Cover
- Series 10 Series
- Finish Matte
Product Information
- Brand 80/20
- MFR # 2112
- Zoro # G3033138
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 0.338" |
Height (In.) | 0.102" |
Width (In.) | 1/2 in |
Overall LxWxH | 72 1/2 in x 11/32 in x 3/32 in |
Overall Length | 72 1/2 in |
Overall Width | 11/32 in |
For Slot Width | 0.3 in |
Overall Height | 3/32 in |
Details
Description
T-Slot Cover, Matte, 10 Series, Overall Height 3/32 in, Overall Width 11/32 in, Overall Length 72 1/2 in, Inch, Yellow, For Slot Width 0.3 in, PVC, Includes Fasteners No, Dust Cover, For Profile Type Single, Mounting Type Flush, Compatible Brand and Series 10 Series, 80/20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478PT)
- 80/20 2 Hole Inside Gusset, For 15 Series (4332)
- 80/20 End Fastener, For 15S (3380)
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- 80/20 T-Slot Cover, For 10S (2113)
- 80/20 Access Hole Jig, 15 Series, 1-1/2 In. (6130)
- 80/20 L-Brake Handle, For 15S (6800)
- 80/20 Structural Framing System Accessories