This item is Discontinued.

This item is Discontinued.
Premium 2" Cordless Fauxwood Horizontal Blinds, Oyster, 24 x 85 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cordless_fw_oy_24x85
- Zoro #
- G2527208
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Weight
- 10
- Color
- Oyster
- Features
- Cordless
Description
Great-looking windows can change the look and feel of your entire room while complementing furnishings, enhancing colors, and diffusing natural light. A Better Blind is here to help, whether you’re looking to create a subdued, serene ambiance, or an elegant statement. Get the look of real wood at a more affordable price with our luxurious 2” fauxwood blinds. These blinds will add warmth and elegance to any room, and are an excellent option for rooms plagued by high moisture and humidity. Made of the highest quality synthetic materials, these blinds are 100% UV and anti-static controlled to prevent yellowing and the collection of excess dust. A Better Blind’s 2” fauxwood blinds are economical, easy to care for and clean, and durable. Our Cordless 2" Fauxwood Blinds are a safer alternative to traditional corded blinds. They allow you to raise and lower the blind with little to no effort with your hands by pulling on the bottom rail, while tilting open and shut with a wand for an overall cleaner look. Crown valance, hardware, and installation brackets are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.